Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A

  • Mfr # BULK-RS-NAT40-336

  • Zoro # G0309508


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-336
Zoro #
G0309508
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
25 ft
Overall Thickness
0.125 in
Overall Length
25 ft
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Color
Tan
Max. Temp. (F)
200 Degrees F
Material
Natural Rubber
Chemical Resistance
Fair
Texture
Smooth
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.017 in
Tear Strength
22 N/mm
Minimum Temperature
-45 Degrees F
Shape
Roll
Density
1.05 g/cc
Adhesive Type
Plain Backing
Abrasion Resistance
Excellent
Oil Resistance
Poor
Compression Set
25 %
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
200 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.