Rubber Roll, Hypalon, Blk
Mfr # 330-1/16-10
Zoro # G414761228
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-1/16-10
Zoro #
G414761228
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.0625 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.012 in
Color
Black
Water Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Fair
Tensile Strength
1,500 psi
Maximum Temperature
220 Degrees F
Minimum Temperature
-20 Degrees F
Chemical Resistance
Excellent
Material
Hypalon
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.