Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Neoprene, Blk

  • Mfr # 1040HG-1/8-50

  • Zoro # G414760443


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040HG-1/8-50
Zoro #
G414760443
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
50 ft

Details

Item
Rubber Roll
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Adhesive Type
Plain Backing
Maximum Temperature
225 Degrees F
Material
Neoprene
Number of Ply
0
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.