Zoro Homepage

Rubber Roll, Neoprene, Blk

  • Mfr # 1055HG-1-10

  • Zoro # G514760442


product price: $2,512.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055HG-1-10
Zoro #
G514760442
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.049 in
Texture
Smooth
Shape
Roll
Maximum Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Color
Black
Material
Neoprene

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.