Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Neoprene, Blk

  • Mfr # 1055HG-1-20

  • Zoro # G314760451


product price: $4,630.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055HG-1-20
Zoro #
G314760451
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
20 ft
Overall Thickness
1 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.049 in
Shape
Roll
Texture
Smooth
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Color
Black
Maximum Temperature
225 Degrees F
Material
Neoprene
Tensile Strength
1,000 psi
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.