Rubber Roll, Neoprene, Blk
Mfr # 1055HG-1/8-50
Zoro # G114760460
product price: $1,569.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1055HG-1/8-50
Zoro #
G114760460
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
50 ft
Overall Thickness
0.125 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Maximum Temperature
225 Degrees F
Color
Black
Material
Neoprene
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.