Zoro Homepage

Rubber Roll, Neoprene, Blk

  • Mfr # 355HG-3/16-40

  • Zoro # G314761434


product price: $1,737.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355HG-3/16-40
Zoro #
G314761434
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Maximum Temperature
225 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Number of Ply
0
Material
Neoprene
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.