Rubber Roll, Neoprene, Blk
Mfr # 365HG-1/16-30T
Zoro # G814761583
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365HG-1/16-30T
Zoro #
G814761583
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.0625 in
Overall Length
30 ft
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.12 in
Maximum Temperature
225 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Color
Black
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Number of Ply
0
Material
Neoprene
Adhesive Type
Adhesive Type
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.