Zoro Homepage

Rubber Roll, Neoprene, Blk

  • Mfr # 385HG-3/16M

  • Zoro # G314761038


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385HG-3/16M
Zoro #
G314761038
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Thickness
0.1875 in
Overall Length
36 in

Details

Item
Rubber Roll
Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.020 in
Oil Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Material
Neoprene
Abrasion Resistance
Good
Color
Black
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.