Rubber Roll, Neoprene, White
Mfr # 380-1/8-10
Zoro # G214761138
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-1/8-10
Zoro #
G214761138
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
10 ft
Details
Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Material
Neoprene
Tensile Strength
750 psi
Abrasion Resistance
Good
Oil Resistance
Good
Maximum Temperature
220 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Color
White
Chemical Resistance
Fair
Water Resistance
Good
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.