Rubber Roll, Neoprene, White
Mfr # 380-1/8-15
Zoro # G814761170
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-1/8-15
Zoro #
G814761170
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
15 ft
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Chemical Resistance
Fair
Maximum Temperature
220 Degrees F
Water Resistance
Good
Material
Neoprene
Weather Resistance
Excellent
Oil Resistance
Good
Tensile Strength
750 psi
Minimum Temperature
-30 Degrees F
Color
White
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.