Zoro Homepage

Rubber Roll, Neoprene, White

  • Mfr # 380-1/8-5

  • Zoro # G414761075


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/8-5
Zoro #
G414761075
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.125 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Abrasion Resistance
Good
Maximum Temperature
220 Degrees F
Water Resistance
Good
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Material
Neoprene
Color
White
Tensile Strength
750 psi
Chemical Resistance
Fair
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.