Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Red, 25 ft. L

  • Mfr # 2870-1/8x48-25

  • Zoro # G413366653


product price: $1,753.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Compression Set
35 %
Elongation
250 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-1/8x48-25
Zoro #
G413366653
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
25 ft
Overall Thickness
0.125 in
Overall Width
4 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Compression Set
35 %
Elongation
250 %
Durometer
70A
Standards
ASTM D2000 GE
Density
1.15 g/cc
Texture
Smooth
Tear Strength
8 N/mm
Thickness Tolerance
+/-0.016 in
Tensile Strength
850 psi
Shape
Roll
Grade
Commercial Grade
Weather Resistance
Excellent
Oil Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Chemical Resistance
Good
Abrasion Resistance
Poor
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F

Description

Rubber Roll, Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.