Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Red, 5 ft. L

  • Mfr # 2870-1/4x48-5

  • Zoro # G413366769


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Tear Strength
8 N/mm
Density
1.15 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-1/4x48-5
Zoro #
G413366769
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Thickness
0.25 in
Overall Length
5 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Tear Strength
8 N/mm
Density
1.15 g/cc
Elongation
250 %
Compression Set
35 %
Durometer
70A
Thickness Tolerance
+/-0.031 in
Texture
Smooth
Grade
Commercial Grade
Tensile Strength
850 psi
Shape
Roll
Standards
ASTM D2000 GE
Chemical Resistance
Good
Oil Resistance
Fair
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Weather Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F

Description

Rubber Roll, Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.