Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Red, 5 ft. L

  • Mfr # 2870-1/8x48-5

  • Zoro # G813366611


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Durometer
70A
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-1/8x48-5
Zoro #
G813366611
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 ft
Overall Thickness
0.125 in
Overall Width
4 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Durometer
70A
Grade
Commercial Grade
Texture
Smooth
Standards
ASTM D2000 GE
Elongation
250 %
Tensile Strength
850 psi
Compression Set
35 %
Thickness Tolerance
+/-0.016 in
Tear Strength
8 N/mm
Shape
Roll
Density
1.15 g/cc
Oil Resistance
Fair
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Poor
Water Resistance
Good
Chemical Resistance
Good
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F

Description

Rubber Roll, Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.