Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Red, 50 ft. L

  • Mfr # 2850-1/8x48-50

  • Zoro # G613366170


product price: $3,231.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Grade
Commercial Grade
Tensile Strength
550 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-1/8x48-50
Zoro #
G613366170
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Length
50 ft
Overall Width
4 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Grade
Commercial Grade
Tensile Strength
550 psi
Durometer
50A
Tear Strength
8 N/mm
Compression Set
35 %
Elongation
250 %
Texture
Smooth
Shape
Roll
Thickness Tolerance
+/-0.016 in
Standards
ASTM D2000 GE
Density
1.15 g/cc
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Poor
Maximum Temperature
450 Degrees F

Description

Rubber Roll, Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.