Zoro Homepage

Rubber Roll, SBR, Blk

  • Mfr # 1500-3/16-10

  • Zoro # G514760824


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-3/16-10
Zoro #
G514760824
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.1875 in
Overall Length
10 ft
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.020 in
Tensile Strength
800 psi
Water Resistance
Good
Weather Resistance
Fair
Abrasion Resistance
Excellent
Minimum Temperature
-20 Degrees F
Oil Resistance
Poor
Material
SBR
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Maximum Temperature
170 Degrees F
Color
Black
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.