Rubber Roll, SBR, Blk
Mfr # 1500-3/8-10
Zoro # G414760870
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-3/8-10
Zoro #
G414760870
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.375 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Color
Black
Maximum Temperature
170 Degrees F
Water Resistance
Good
Material
SBR
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Oil Resistance
Poor
Tensile Strength
800 psi
Adhesive Type
Plain Backing
Abrasion Resistance
Excellent
Weather Resistance
Fair
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.