Zoro Homepage

Rubber Roll, SBR, Blk

  • Mfr # 1500-3/8-5

  • Zoro # G014760881


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-3/8-5
Zoro #
G014760881
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Shape
Roll
Texture
Smooth
Material
SBR
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Color
Black
Tensile Strength
800 psi
Maximum Temperature
170 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Poor
Abrasion Resistance
Excellent
Minimum Temperature
-20 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.