Rubber Roll, SBR, Blk
Mfr # 1515-1/2X12X10
Zoro # G714760877
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-1/2X12X10
Zoro #
G714760877
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Length
10 ft
Overall Thickness
0.5 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.047 in
Chemical Resistance
Fair
Oil Resistance
Poor
Abrasion Resistance
Excellent
Color
Black
Weather Resistance
Fair
Material
SBR
Water Resistance
Good
Number of Ply
0
Tensile Strength
1,000 psi
Minimum Temperature
-25 Degrees F
Maximum Temperature
175 Degrees F
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.