Zoro Homepage

Rubber Roll, SBR, Blk

  • Mfr # 1515-1/2X6X50

  • Zoro # G514760862


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-1/2X6X50
Zoro #
G514760862
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.5 in
Overall Length
50 ft
Overall Width
6 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Texture
Smooth
Shape
Roll
Weather Resistance
Fair
Material
SBR
Abrasion Resistance
Excellent
Oil Resistance
Poor
Color
Black
Chemical Resistance
Fair
Water Resistance
Good
Number of Ply
0
Maximum Temperature
175 Degrees F
Adhesive Type
Plain Backing
Minimum Temperature
-25 Degrees F
Tensile Strength
1,000 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.