Rubber Roll, SBR, Blk
Mfr # 1515-1/4X12X10
Zoro # G714760884
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-1/4X12X10
Zoro #
G714760884
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Length
10 ft
Overall Width
12 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Roll
Oil Resistance
Poor
Material
SBR
Water Resistance
Good
Chemical Resistance
Fair
Color
Black
Abrasion Resistance
Excellent
Weather Resistance
Fair
Adhesive Type
Plain Backing
Maximum Temperature
175 Degrees F
Minimum Temperature
-25 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.