Rubber Roll, SBR, Blk
Mfr # 1515-1/4x6x10
Zoro # G614760915
product price: $40.99
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-1/4x6x10
Zoro #
G614760915
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Width
6 in
Overall Length
10 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Abrasion Resistance
Excellent
Water Resistance
Good
Color
Black
Chemical Resistance
Fair
Oil Resistance
Poor
Weather Resistance
Fair
Material
SBR
Tensile Strength
1,000 psi
Minimum Temperature
-25 Degrees F
Number of Ply
0
Maximum Temperature
175 Degrees F
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.