Rubber Roll, SBR, Blk
Mfr # 1515-3/8X12X10
Zoro # G214760902
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1515-3/8X12X10
Zoro #
G214760902
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Width
12 in
Overall Thickness
0.375 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Chemical Resistance
Fair
Weather Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Material
SBR
Oil Resistance
Poor
Color
Black
Maximum Temperature
175 Degrees F
Minimum Temperature
-25 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.