Rubber Roll, SBR, Red
Mfr # 1507-1/8-15
Zoro # G614760830
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-1/8-15
Zoro #
G614760830
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
15 ft
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Oil Resistance
Poor
Chemical Resistance
Fair
Color
Red
Maximum Temperature
170 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Material
SBR
Tensile Strength
400 psi
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.