Rubber Roll, SBR, Red
Mfr # 1507-1/8-50
Zoro # G214760889
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1507-1/8-50
Zoro #
G214760889
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
50 ft
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.016 in
Minimum Temperature
-20 Degrees F
Material
SBR
Water Resistance
Good
Maximum Temperature
170 Degrees F
Color
Red
Oil Resistance
Poor
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Weather Resistance
Fair
Tensile Strength
400 psi
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.