Rubber Roll, Silicone, Blk
Mfr # 2950B-1/8-10
Zoro # G914761780
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2950B-1/8-10
Zoro #
G914761780
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.125 in
Details
Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Chemical Resistance
Good
Abrasion Resistance
Poor
Water Resistance
Good
Color
Black
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Fair
Material
Silicone
Number of Ply
0
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.