Zoro Homepage

Rubber Roll, Silicone, Red

  • Mfr # 2830-3/16-12

  • Zoro # G614761905


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-3/16-12
Zoro #
G614761905
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Shape
Roll
Texture
Smooth
Material
Silicone
Color
Red
Tensile Strength
850 psi
Adhesive Type
Plain Backing
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.