Rubber Roll, Silicone, Red
Mfr # 2830-3/16-5
Zoro # G514761890
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-3/16-5
Zoro #
G514761890
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.1875 in
Overall Length
5 ft
Details
Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Maximum Temperature
400 Degrees F
Material
Silicone
Minimum Temperature
-60 Degrees F
Color
Red
Number of Ply
0
Adhesive Type
Plain Backing
Tensile Strength
850 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.