Rubber Roll, Silicone, Red
Mfr # 2840-3/8-4
Zoro # G014761109
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-3/8-4
Zoro #
G014761109
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.375 in
Overall Length
4 ft
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.047 in
Adhesive Type
Plain Backing
Color
Red
Number of Ply
0
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Material
Silicone
Tensile Strength
850 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.