Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Silicone, Red

  • Mfr # 2840-3/8D

  • Zoro # G014761031


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2840-3/8D
Zoro #
G014761031
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
18 in
Overall Length
18 in
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Shape
Roll
Texture
Smooth
Water Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Poor
Weather Resistance
Excellent
Material
Silicone
Adhesive Type
Plain Backing
Chemical Resistance
Good
Minimum Temperature
-60 Degrees F
Tensile Strength
850 psi
Color
Red
Number of Ply
0
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.