Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Silicone, Red

  • Mfr # 2840-3/8DTAPE

  • Zoro # G314761410


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840-3/8DTAPE
Zoro #
G314761410
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
18 in
Overall Thickness
0.375 in
Overall Length
18 in

Details

Item
Rubber Roll
Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Oil Resistance
Fair
Abrasion Resistance
Poor
Chemical Resistance
Good
Material
Silicone
Weather Resistance
Excellent
Water Resistance
Good
Tensile Strength
850 psi
Maximum Adhesive Temperature
300 Degrees F
Number of Ply
0
Minimum Temperature
-60 Degrees F
Color
Red
Adhesive Type
Adhesive Type
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.