Rubber Roll, Silicone, Red
Mfr # 2840-3/8X12X10
Zoro # G514761418
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-3/8X12X10
Zoro #
G514761418
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Width
12 in
Overall Thickness
0.375 in
Details
Item
Rubber Roll
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.047 in
Oil Resistance
Fair
Chemical Resistance
Good
Abrasion Resistance
Poor
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Material
Silicone
Water Resistance
Good
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Color
Red
Number of Ply
0
Minimum Temperature
-60 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.