Zoro Homepage

Rubber Roll, Silicone, Red

  • Mfr # 2850-1/8-10

  • Zoro # G314761649


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-1/8-10
Zoro #
G314761649
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
10 ft

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Adhesive Type
Plain Backing
Minimum Temperature
-60 Degrees F
Color
Red
Number of Ply
0
Material
Silicone

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.