Rubber Roll, Silicone, Red
Mfr # 2860-3/16F
Zoro # G014761659
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860-3/16F
Zoro #
G014761659
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.1875 in
Overall Length
36 in
Overall Width
18 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.020 in
Abrasion Resistance
Poor
Chemical Resistance
Good
Water Resistance
Good
Material
Silicone
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Oil Resistance
Fair
Color
Red
Maximum Temperature
400 Degrees F
Number of Ply
0
Tensile Strength
850 psi
Minimum Temperature
-60 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.