Rubber Roll, Silicone, Red
Mfr # 2860-3/8X12X10
Zoro # G514761609
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2860-3/8X12X10
Zoro #
G514761609
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
2 in
Overall Thickness
0.375 in
Overall Length
10 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.047 in
Shape
Roll
Oil Resistance
Fair
Adhesive Type
Plain Backing
Chemical Resistance
Good
Material
Silicone
Weather Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Poor
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Number of Ply
0
Tensile Strength
850 psi
Color
Red
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.