Zoro Homepage

Rubber Roll, Silicone, Red

  • Mfr # 2870-1/4-5

  • Zoro # G314761021


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-1/4-5
Zoro #
G314761021
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.031 in
Oil Resistance
Fair
Water Resistance
Good
Adhesive Type
Plain Backing
Material
Silicone
Weather Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Poor
Number of Ply
0
Tensile Strength
850 psi
Color
Red
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.