Zoro Homepage

Rubber Roll, Silicone, Red

  • Mfr # 2870-1/8-30

  • Zoro # G514761395


product price: $1,962.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-1/8-30
Zoro #
G514761395
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
30 ft

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.016 in
Texture
Smooth
Oil Resistance
Fair
Water Resistance
Good
Chemical Resistance
Good
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Material
Silicone
Weather Resistance
Excellent
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi
Color
Red
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.