Rubber Roll, Silicone, Red
Mfr # 2870-1/8-5
Zoro # G214761879
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2870-1/8-5
Zoro #
G214761879
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
5 ft
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Roll
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Oil Resistance
Fair
Water Resistance
Good
Chemical Resistance
Good
Material
Silicone
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength
850 psi
Number of Ply
0
Color
Red
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.