Rubber Roll, Silicone, Red
Mfr # 2870-3/16-20
Zoro # G614761868
product price: $2,120.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2870-3/16-20
Zoro #
G614761868
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.1875 in
Overall Width
36 in
Overall Length
20 ft
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Chemical Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Abrasion Resistance
Poor
Material
Silicone
Water Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
850 psi
Number of Ply
0
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Color
Red
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.