Rubber Roll, Silicone, Red
Mfr # 2870CI-1/8-10
Zoro # G414761921
product price: $3,067.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Thickness Tolerance
0.016 in
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2870CI-1/8-10
Zoro #
G414761921
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.125 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Roll
Water Resistance
Good
Weather Resistance
Excellent
Number of Ply
1
Abrasion Resistance
Poor
Chemical Resistance
Good
Oil Resistance
Fair
Material
Silicone
Adhesive Type
Plain Backing
Color
Red
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Reinforced Material
Nylon
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.