Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Silicone, White

  • Mfr # 2860FDA-1/4X2X10

  • Zoro # G614761288


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860FDA-1/4X2X10
Zoro #
G614761288
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Width
2 in
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Thickness Tolerance
0.031 in
Shape
Roll
Texture
Smooth
Abrasion Resistance
Poor
Water Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Fair
Chemical Resistance
Good
Weather Resistance
Excellent
Material
Silicone
Number of Ply
0
Tensile Strength
850 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Color
White

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.