Zoro Homepage

Rubber Roll, Silicone, White

  • Mfr # 2860FDA-1/4X2X10T

  • Zoro # G514761203


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860FDA-1/4X2X10T
Zoro #
G514761203
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Width
2 in
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Roll
Chemical Resistance
Good
Material
Silicone
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Oil Resistance
Fair
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
850 psi
Color
White
Adhesive Type
Adhesive Type
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.