Zoro Homepage

Rubber Roll, Silicone, White

  • Mfr # 2860FDA-1/4X3X10

  • Zoro # G514761289


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860FDA-1/4X3X10
Zoro #
G514761289
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Thickness
0.25 in
Overall Width
3 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.031 in
Texture
Smooth
Oil Resistance
Fair
Weather Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Poor
Water Resistance
Good
Adhesive Type
Plain Backing
Material
Silicone
Minimum Temperature
-20 Degrees F
Number of Ply
0
Color
White
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.