Rubber Roll, Silicone, White
Mfr # 2860FDA-1/4X4X10
Zoro # G814761262
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860FDA-1/4X4X10
Zoro #
G814761262
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Width
4 in
Overall Length
10 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Chemical Resistance
Good
Oil Resistance
Fair
Material
Silicone
Weather Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Color
White
Tensile Strength
850 psi
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.