Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Silicone, White

  • Mfr # 2860FDA-1/8-20

  • Zoro # G314761045


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860FDA-1/8-20
Zoro #
G314761045
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
20 ft

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Roll
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Material
Silicone
Number of Ply
0
Color
White
Adhesive Type
Plain Backing
Tensile Strength
850 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.