Rubber Roll, Silicone, White
Mfr # 2860FDA-1/8X2X10
Zoro # G614760977
product price: $45.19
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2860FDA-1/8X2X10
Zoro #
G614760977
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
10 ft
Overall Width
2 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Weather Resistance
Excellent
Material
Silicone
Adhesive Type
Plain Backing
Chemical Resistance
Good
Abrasion Resistance
Poor
Water Resistance
Good
Oil Resistance
Fair
Color
White
Maximum Temperature
400 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Tensile Strength
850 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.