Rubber Roll, Silicone, White
Mfr # 2860FDA-1/8X3/4X10
Zoro # G614760960
product price: $16.89
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860FDA-1/8X3/4X10
Zoro #
G614760960
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
3/4 in
Overall Thickness
0.125 in
Overall Length
10 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.016 in
Texture
Smooth
Chemical Resistance
Good
Oil Resistance
Fair
Material
Silicone
Abrasion Resistance
Poor
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Water Resistance
Good
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Color
White
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.