Zoro Homepage

Rubber Roll, Silicone, White

  • Mfr # 2860FDA-1/8X6X10

  • Zoro # G014760935


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860FDA-1/8X6X10
Zoro #
G014760935
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Thickness
0.125 in
Overall Width
6 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Water Resistance
Good
Chemical Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Fair
Adhesive Type
Plain Backing
Material
Silicone
Abrasion Resistance
Poor
Minimum Temperature
-20 Degrees F
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Color
White
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.