Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Tan, 15 ft. L

  • Mfr # 387-3/16x48-15

  • Zoro # G513366409


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Material
Gum, Natural Rubber
Color
Tan
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-3/16x48-15
Zoro #
G513366409
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.188 in
Overall Width
4 ft
Overall Length
15 ft

Details

Item
Rubber Roll
Material
Gum, Natural Rubber
Color
Tan
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
+/-0.020 in
Durometer
40A
Density
1 g/cc
Texture
Smooth
Elongation
600 %
Tensile Strength
3,000 psi
Tear Strength
22 N/mm
Compression Set
25 %
Standards
ASTM D2000 AA
Water Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Minimum Temperature
-40 Degrees F
Maximum Temperature
140 Degrees F
Abrasion Resistance
Excellent
Weather Resistance
Poor
Oil Resistance
Poor

Description

Rubber Roll, Gum Rubber, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.